Cordless Crimping Tool, 12 Ton

GREENLEE| Zoro #: G1134113| Mfr #: EK1240L-11

$3791.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1134113 Mfr #: EK1240L-11
Includes: 2 Batteries, Charger, and CaseItem: Crimping Tool
Voltage: 18.0Battery Type: Li-Ion
Corded/Cordless: CordlessCordless Tool Battery Type: Li-Ion
Crimping Force: 12 tonsCountry of Origin (subject to change): Germany

Product Description

Crimping Tool, Battery Type Li-Ion, Crimping Force 12 tons, Voltage 18.0, Includes 2 Batteries, Charger, and Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews