LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cordless Multipurpose Tool, 12 Ton

GREENLEE| Zoro #: G1494586| Mfr #: E12CCXL11

$3655.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494586 Mfr #: E12CCXL11
Includes: 2 Batteries, Charger, and CaseItem: Multipurpose Crimp/Cut Tool
Voltage: 18.0Battery Type: Li-Ion
Crimping Force: 12 tonsCorded/Cordless: Cordless
Cordless Tool Battery Type: Li-IonCountry of Origin (subject to change): Germany

Product Description

Multipurpose Crimp/Cut Tool, Battery Type Li-Ion, Crimping Force 12 tons, Voltage 18.0, Includes 2 Batteries, Charger, and Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.