LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Cordless Multipurpose Tool, 6 Ton

GREENLEE| Zoro #: G1580302| Mfr #: ECCXL11

$3001.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580302 Mfr #: ECCXL11
Includes: 2 Batteries, Charger, and CaseItem: Multipurpose Crimp/Cut Tool
Voltage: 18.0Battery Type: Li-Ion
Corded/Cordless: CordlessCordless Tool Battery Type: Li-Ion
Crimping Force: 6 tonsCountry of Origin (subject to change): Germany

Product Description

Multipurpose Crimp/Cut Tool, Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0, Includes 2 Batteries, Charger, and Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.