Diagonal Cutters, 8-3/4 In.

GREENLEE| Zoro #: G1418374| Mfr #: 0251-08D

$23.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cut: Flush
Nonsparking: No
Jaw Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418374 Mfr #: 0251-08D
Cut: FlushNonsparking: No
Jaw Width: 1-1/4"Voltage Rating: Not Rated
Overall Length: 8-3/4"Tip Width: 1/8"
Nose Type: OvalJaw Length: 3/4"
Cutting Capacity/Material: 5/64" HardHandle Type: Dipped Pistol Grip
Insulated / Uninsulated: UninsulatedJaw Bend: 0 Degrees
Spring Return: NoStandards: ASME B107.11
Wire Stripper: NoHandle Color: Black/Green
Tether Capable: Standard Tool (Accessory Needed for Tethering)Item: High Leverage Diagonal Cutters
Material: Chrome Vanadium SteelESD Safe: No
Country of Origin (subject to change): Taiwan, Province of China

Description

High Leverage Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 8-3/4 In., Jaw Length 3/4 In., Jaw Width 1-1/4 In., Standard Tool (Accessory Needed for Tethering), Flush Cut, Cutting Capacity/Material 5/64 In. Hard, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 1/8 In., Material Chrome Vanadium Steel, Handle Type Dipped Pistol Grip, Handle Color Black/Green, Voltage Rating Not Rated, Standards ASME B107.11

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews