KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dot Laser Level, Int/Ext, Red, 240 ft.

GREENLEE| Zoro #: G1411417| Mfr #: L97

$89.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3/4"
Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Manual Leveling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1411417 Mfr #: L97
Width: 3/4"Horizontal/Vertical: Horizontal and Vertical
Leveling Type: Manual LevelingNumber of Dots: 1
Item: Laser Torpedo LevelFeatures: 4th Vial is 30 deg., All Vials are Top Read, Mini-Torpedo Design with No-Dog Attachment for Bending Conduit
Preset Angle: NonePower Source: (2) N Style Batteries
Plumb Up: NoAuto Shutoff: No
Number of Plumb Vials: 1Interior/Exterior: Interior and Exterior
Number of Lines: 0Number of Beams: 1
Accuracy: +/-1/4" @ 100 ft.Length: 5-5/8"
Number of 45 Degree Vials: 1Laser Class: 2
Number of Level Vials: 1Number of Scanning Modes: 0
Plumb Down: NoVisual/Audible Indicators: Visual
Height: 1-13/16"Beam Color: Red
Total Number of Vials: 4Range w/o Detector: 240 ft.
Country of Origin (subject to change): Taiwan, Province of China

Description

Dot Laser Level, Interior and Exterior, Horizontal and Vertical, Manual Leveling, Number of Beams 1, Number of Dots 0, Number of Lines 0, Beam Color Red, Range w/o Detector 240 ft., Accuracy +/-1/4 In. @ 100 ft., Laser Class 2, Visual/Audible Indicators Visual, Auto Shutoff No, Plumb Down No, Plumb Up No, Total Number of Vials 4, Number of Plumb Vials 1, Number of Level Vials 1, Number of 45 Degree Vials 1, Number of Scanning Modes 0, Length 5-5/8 In., Width 3/4 In., Height 1-13/16 In.

Reviews