Greenlee
Drill/Tap/Countersink, #6-32 Thread Size, 2 1/32 in Overall Length
Mfr # DTAP6-32
Zoro # G2554072
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Material High Speed Steel
- Finish Bright (Uncoated)
- Overall Length 2 1/32 in
Explore More Products
- GREENLEE Drill/Tap/Countersink, Thread Size #10-24, 2 1/32 in Overall Length DTAP10-24
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length DTAP8-32
- GREENLEE Drill/Tap/Countersink Bit, 10-32x2 1/4 L DTAP10-32
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L DTAP3/8-16
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 DTAPM4C
- GREENLEE Drill/Tap/Countersink Bit, 1/4-20x2 1/4 L DTAP1/4-20
- KEO 1 Inch 100 deg ZErO Flute CO Deburring Tool 53535
- DRILL AMERICA #5x6" Extra Long Combined Drill Bit and Countersink DEW5X6
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #7 & 1/4-20 C22308
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading 330088
- HHIP #4 M42 8% Cobalt Combined Drill & Countersink 60 Degree 5000-3125
- Greenlee Combined Drill & Countersinks