Greenlee
Drill/Tap/Countersink Set, Metric, 6 Pc
Mfr # DTAPKITM
Zoro # G0651892
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Finish Uncoated
- Thread Type Metric
- Includes Plastic Case and Quick Change Adapter
- Sizes Included M3 x 0.50, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25 and M10 x 1.50
Explore More Products
- GREENLEE Drill and Tap Bit, HSS, 10-32 LDTAP10-32
- GREENLEE Drill and Tap Bit, HSS, 8-32 LDTAP8-32
- GREENLEE Drill/Tap/Countersink Set, SAE, 6 Piece DTAPKIT
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. LDTAPKIT
- GREENLEE Drill and Tap Bit, HSS, 1/4-20 LDTAP1/4-20
- GREENLEE Greenlee® DTAP10-32 Drill/Tap, 10-32 DTAP10-32
- GREENLEE DRILL & TAP COMBO SET, 6-32 TO 1/4-20 6 PIECE DRILL, AND TAP SET DTAPKIT
- DRILL AMERICA 7/16"-14 HSS Plug Tap and U HSS Drill Bit POU7/16-14
- DRILL AMERICA 1-1/4"-7 HSS Plug Tap and 1-7/64" HSS 1/2" Shank Drill Bit POU1-1/4-7
- KODIAK CUTTING TOOLS #10-32 Combination Drill & Tap 5498306
- POWERBUILT 10-32Nf Tap&5/32" Drill Bit 642641
- Greenlee Drill Bit and Tap Sets