Flexible Drill Bit, 3/8 x 54 In

GREENLEE| Zoro #: G2238311| Mfr #: 06-03-54A

$41.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2238311 Mfr #: 06-03-54A
Features: Wire Hole for Pulling WireItem: Flexible Drill Bit
Cutting Edge: Screw pointLength: 54"
Overall Length: 54"Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Flexible Drill Bit, Bit Dia. 3/8 In., Overall Length 54 In., Shank Dia 3/16 In, Cutting Edge Screw Point, For Drilling Into Wood In Unreachable Areas For Installation of Wire and Cable Systems, Features Wire Hole For Pulling Wire

Product Reviews