JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Flexible Drill Bit, 9/16 x 54 In

GREENLEE| Zoro #: G1875657| Mfr #: 09-03-54B

$39.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875657 Mfr #: 09-03-54B
Application: For Drilling Into Wood in Unreachable Areas for Installation of Wire and Cable SystemsFeatures: Wire Hole for Pulling Wire
Item: Flexible Drill BitCutting Edge: Screw point
Dia.: 9/16"Bit Dia.: 9/16"
Shank Dia.: 3/16"Overall Length: 54"
Length: 54"Country of Origin (subject to change): United States

Product Description

Flexible Drill Bit, Bit Dia. 9/16 In., Overall Length 54 In., Shank Dia 3/16 In, Cutting Edge Screw Point, For Drilling Into Wood In Unreachable Areas For Installation of Wire and Cable Systems, Features Wire Hole For Pulling Wire

Product Reviews