Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Utility Folding Utility Knife, Folding Retractable, 8.9"

  • Zoro #: G4399446
  • Mfr #: 0652-22

$11.75

  • Item: Folding Utility Knife
  • Overall Width: 1-1/8"
  • Handle Type: Over-Molded Grip
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Greenlee #0652-22 Specifications

  • Zoro #: G4399446
  • Mfr #: 0652-22
Item: Folding Utility Knife Overall Width: 1-1/8"
Handle Type: Over-Molded Grip Application: For Electrical, Utility, Communications and Construction
Handle Color: Silver/Green Blade Change: Push Button
Blade Operation: Folding Retractable Number of Blades Included: 11
Stores: No Storage Features: Back Lock, Quick-Change Locking Bladeholder and Lock-Back
Overall Length: 8.9" Number of Blades: 1
Position: Multiple Handle Material: Stainless steel
Overall Thickness: 3/4" Blade Material: Stainless steel
Blade Type: Utility Country of Origin (subject to change): China

Description

Also known as safety knives, safety blades or box cutters, utility knives are multi-use and quite convenient. Here is some additional information about Greenlee Folding Utility Knife. Application: For Electrical, Utility, Communications, and Construction, Blade Type: Utility.

Reviews of Greenlee #0652-22