KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Lamp Tester, Up To 500 AC/DC

GREENLEE| Zoro #: G1265047| Mfr #: 5715

$248.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Gas Lamp Tester
Manufacturers Warranty Length: 1 YEAR
Includes: Leather Holster, Detachable Antenna, Test Leads, Test Clips, Test Probes, Two 9V Batteries, and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1265047 Mfr #: 5715
Item: Gas Lamp TesterManufacturers Warranty Length: 1 YEAR
Includes: Leather Holster, Detachable Antenna, Test Leads, Test Clips, Test Probes, Two 9V Batteries, and InstructionsContinuity Range (Ohms): Up to 300,000
Voltage Range: Up to 500 AC/DCCountry of Origin (subject to change): China

Description

Gas Lamp Tester, Voltage Range Up To 500 AC/DC, Continuity Range Up To 300,000 Ohms, Includes Leather Holster, Detachable Antenna, Test Leads, Test Clips, Test Probes, Two 9V Batteries, and Instructions

Reviews