General Hand Tool Kit, No. of Pcs. 28

GREENLEE| Zoro #: G1515832| Mfr #: 0159-11

$397.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515832 Mfr #: 0159-11
Item: General Hand Tool KitIncludes: Side-Cut, Diagonal Cut, Long Nose, and Pump Pliers, Wire Stripper, NM Cable Ripper, Stripping/Crimping Tool, Cable Cutter, Utility Knife, Hacksaw, Keystone 1/4, 5/16", Cabinet Tip 3/16", 1/4", Phillips #1, #2 and 3/16" Screw-holding Screwdrivers, Scratch Awl, 10" Adjustable Wrench, (9) Piece. Hex Key Set, 25 ft. Tape, Magnetic Torpedo Level, 18 oz. Hammer, Gloves-L, Voltage Tester, 2" Leather Belt
Item: General Hand Tool KitNumber of Pieces: 28
Tool Storage Included: YesTool Storage Type Included: Bag
Sub-Category: Electricians Tool SetCountry of Origin (subject to change): Taiwan

Product Description

This general hand tool kit from Greenlee is sure to become your go-to for taking on even the most challenging jobs.This general hand tool kit includes 28 well-constructed pieces.A bag is included for proper storage and easy packing.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.