SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hand Pump Hydraulic Driver

GREENLEE| Zoro #: G2336056| Mfr #: 7646

$775.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Hand Pump Hydraulic DriverCapacity: 10 ga. SteelNumber of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336056 Mfr #: 7646
Item: Hand Pump Hydraulic DriverCapacity: 10 ga. Steel
Number of Pieces: 1For Use With: Punch Sizes: 1/2 to 4"
Includes: Driver with Hand Pump, Draw Studs, Spacers and Plastic CaseWorkpiece Material: Mild Steel
Country of Origin (subject to change): United States

Description

Hand Pump Hydraulic Driver, Number of Pieces 1, Capacity 10 ga. Steel, Workpiece Material Mild Steel, For Use With Punch Sizes: 1/2 to 4 In., Includes Driver with Hand Pump, Draw Studs, Spacers and Plastic Case

Reviews