Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hole Deburring Tool

GREENLEE | Zoro #: G1376593 | Mfr #: 11170

$20.54 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Greenlee #11170 Specifications

Zoro #: G1376593 Manufacturer #: 11170
Type: Tool Overall Length (In.): 2-1/2
For Material Thickness: Up to 10 ga. Operation: Run Tool Clockwise To Deburr, Counterclockwise To Clear Chips
Shank Size (In.): 3/8 Item: Hole Deburring Tool
Tool Dia. (In.): 13/16 Construction: Hardened Tool Steel Cutting Blades
Cutting Capacity/Material: 10 Gauge Mild & Stainless Steel, Copper, Brass And Aluminum Country of Origin (subject to change): United States

Description

Ensure both safety and good piping connections with pipe deburring tools. Here are some important details for Greenlee Hole Deburring Tool. Type: Tool, Cutting Capacity/material: 10 Gauge Mild & Stainless Steel, Copper, Brass And Aluminum.

Reviews of Greenlee #11170