Hyd Flow Control Valve, 30 gpm, 3000 psi

GREENLEE| Zoro #: G1448352| Mfr #: HFC30

$863.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448352 Mfr #: HFC30
Hydraulic System Type: Open or Closed CenterHeight: 5"
Includes: HTMA Male and Female CouplersPower Source Return Port: 1-1/16"-12 SAE O-Ring
Power Source Pressure Port: 1-1/16"-12 SAE O-RingWeight: 8.3 lb.
Viscosity (SUS @210 F): 40 min.Max. Oil Temp.: 140 degrees Degrees F
Material: AluminumWidth: 6.7"
Max. Input Flow: 30 gpmMax. Back Pressure: 400 psi
Length: 8.8"Viscosity (SUS @ 100 F): 140 to 225
Recommended Filtration (microns): 10Max. Input Pressure: 3000 psi
Tool Pressure Port: 3/4"-16 SAE O-RingTool Return Port: 3/4"-16 SAE O-Ring
Max. Output Flow: 10 gpmMax. Output Pressure: 2150 psi
Item: Hydraulic Flow Control ValveRelief Valve PSI Setting: 3000 psi
Type: ToolTemp. Range: -30 to 140 Degrees F
Country of Origin (subject to change): United States

Product Description

Hydraulic Flow Control Valve, Tool, Material Aluminum, Hydraulic System Type Open or Closed Center, Power Source Pressure Port 1-1/16 In-12 SAE O-Ring, Power Source Return Port 1-1/16 In-12 SAE O-Ring, Tool Pressure Port 3/4 In-16 SAE O-Ring, Tool Return Port 3/4 In-16 SAE O-Ring, Max. Input Flow 30 gpm, Max. Input Pressure 3000 psi, Max. Output Flow 10 gpm, Max. Output Pressure 2150 psi, Temp. Range -30 to 140 F, Recommended Filtration (microns) 10, Relief Valve PSI Setting 3000 psi

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.