KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Punch Driver Set, 10 ga. Steel

GREENLEE| Zoro #: G0396557| Mfr #: 7306SB

$899.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
For Use With: Hand, Foot and Hydraulic Pumps
Capacity: 10 ga. Steel
Workpiece Material: Mild Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396557 Mfr #: 7306SB
For Use With: Hand, Foot and Hydraulic PumpsCapacity: 10 ga. Steel
Workpiece Material: Mild SteelNumber of Pieces: 8
Includes: Hydraulic Hand Pump Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Slug Buster Punches and Dies, Draw Studs and Plastic Carrying CaseConduit and Pipe Size: 1/2" to 2"
Country of Origin (subject to change): United States

Description

Hydraulic Punch Driver Set, Number of Pieces 8, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 2 In., Workpiece Material Mild Steel, For Use With Hand, Foot and Hydraulic Pumps, Includes Hydraulic Hand Pump Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 In. Slug Buster Punches and Dies, Draw Studs and Plastic Carrying Case

Reviews