Hydraulic Punch Driver Set, 9

GREENLEE| Zoro #: G1110575| Mfr #: 7906SB

$968.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Quick Draw Flex Driver
Capacity: 10 ga. Steel
Workpiece Material: Mild Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1110575 Mfr #: 7906SB
For Use With: Quick Draw Flex DriverCapacity: 10 ga. Steel
Workpiece Material: Mild SteelNumber of Pieces: 9
Includes: Quick Draw Hydraulic Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Slug Buster Punches and Dies, Draw Studs and Plastic Carrying CaseDriver Angle: 90 Degrees
Conduit and Pipe Size: 1/2" to 2"Country of Origin (subject to change): United States

Description

Hydraulic Punch Driver Set, Number of Pieces 9, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 2 In., Workpiece Material Mild Steel, Driver Angle 90 Degrees , For Use With Quick Draw Flex Driver, Includes Quick Draw Hydraulic Driver, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 In. Slug Buster Punches and Dies, Draw Studs and Plastic Carrying Case

Reviews