October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Punch, Knockout, Round, 7/8 In

  • Zoro #: G1088071
  • Mfr #: 7211BB-1/2

$35.77

Details
  • Size: 1/2"
  • Includes: Punch, Die and Draw Stud
  • Item: Conduit Punch
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Greenlee #7211BB-1/2 Specifications

  • Zoro #: G1088071
  • Mfr #: 7211BB-1/2
Size: 1/2" Includes: Punch, Die and Draw Stud
Item: Conduit Punch Conduit and Pipe Size (In.): 1/2
Slug: Splits Slugs for Easier Slug Removal Number of Pins: 0
Max. Capacity Mild Steel (Ga.): 10 Type: Standard Round
Features: Centering Marks For Hole Alignment Hole Size (In.): 7/8"
Function: For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic For Use With: Battery-Powered, Hydraulic, Ratchet or Manual Drivers
Hole Size Nominal: 0.885" Use With: Greenlee Manual, Hydraulic, and/or battery operated knockout drivers
Country of Origin (subject to change): United States

Description

Knockout Punch, Standard Round, Hole Size Nominal 0.885 In., Hole Size (In.) 0.89, Conduit and Pipe Size (In.) 1/2, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Splits in Half, Falls Free from Die and Stud, Centering Marks For Hole Alignment, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Greenlee Manual, Hydraulic, and/or battery operated knockout drivers

Technical Guides

Reviews of Greenlee #7211BB-1/2