customer-service Help
Greenlee

Kwik stripper twisted pair stripper

Greenlee Kwik stripper twisted pair stripper 45579
Tap to zoom
Hover or click to zoom
$23.55
  • Overall Length: 8 in
  • Features: Blade Depth Adjustment Ensures Precise Cutting Depth; Blade Penetration Controlled by Tension Loop; Strip Length Gauge
  • Application: Stripping
See full product details
Orders over $75 ship free.

Total: $23.55

Greenlee #45579 Specifications

  • Overall Length: 8 in
  • Features: Blade Depth Adjustment Ensures Precise Cutting Depth; Blade Penetration Controlled by Tension Loop; Strip Length Gauge
  • Application: Stripping
  • Handle Material: Plastic
  • Insulated / Uninsulated: Insulated
  • Handle Type: Ergonomic
  • Functions: Strip Only
  • Tether Capable: Tether Capable
  • Insulated: No
  • Cable Type: Twisted Pair
  • Item: Cable Stripper
  • Adjustable: Manual
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • For Cable Designation: Twisted Pair
  • Grip Material: Plastic
  • Adjustment Mechanism: Manual
  • Grip Style: Standard Cushion
  • Overall Length Range: 6 - 8 in
  • Tether Ready: No
  • Body Material: Plastic
  • Country of Origin (subject to change): United States

Description

The Greenlee 45579 Kwik Wire Stripper is a versatile tool that can strip and cut wires. It has a manual adjustment, so you will be able to use it on different types of wire. With an 8 in. overall length, this stripper works with a variety of wire gauges. The wire stripper also comes with an ergonomic handle for ease of use. Featuring a manual adjustment, the wire stripper lets you adjust the blade depth without having to replace any parts. The plastic handle offers comfort and control while stripping or cutting your wires. If you need to strip or cut cables often, the Greenlee 45579 Kwik Wire Stripper is the ideal tool for the job.

Reviews of Greenlee #45579