Long Nose Plier, 8-9/16 in., Serrated

GREENLEE| Zoro #: G0283936| Mfr #: 0351-08SM

$35.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283936 Mfr #: 0351-08SM
Voltage Rating: Not RatedMax. Jaw Opening: 2"
Jaw Length: 2-3/8"Standards: ASME B107.13
Spring Return: NoOverall Length: 8-9/16"
Tip Width: 1/8"Gripping Surface: Serrated
Material: Chrome Vanadium SteelJaw Width: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Cutting Capacity/Material: 1/16" Hard Wire
Jaw Bend: 0 DegreesHandle Color: Black/Green
Side Cutter: YesJoint Type: Solid
Wire Crimper: NoWire Stripper: Yes
ESD Safe: NoNonsparking: No
Insulated / Uninsulated: UninsulatedItem: Long Nose Plier
Handle Type: ErgonomicHandle Type: Ergonomic
Country of Origin (subject to change): Taiwan

Product Description

Long Nose Pliers w/Stripper, Overall Length 8-9/16 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-3/8 In., Jaw Width 1/2 In., Standard Tool(Accessory Needed for Tethering), Tip Width 1/8 In., Handle Type Ergonomic, Handle Color Black/Green, Material Chrome Vanadium Steel, Cutting Capacity/Material 1/16 In. Hard, Side Cutter Yes, Spring Return No, Voltage Rating None, Standards ASME B107.13, Features Laser Hardened Cutting Edges

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.