Meter, Sound Level

GREENLEE| Zoro #: G1952142| Mfr #: 93-20

$211.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952142 Mfr #: 93-20
Frequency Weighting: AIncludes: Capacitive Microphone, Low Battery Indicator, Carrying Case and 9 V Battery
Accuracy: +/-3 dBFrequency Range: 20 to 20, 000 Hz
Manufacturers Warranty Length: 1 YearDisplay: Analog
Resolution: AnalogItem: Analog Sound Level Meter
dB Range: 35 to 80, 75 to 120Response Time: Fast
Country of Origin (subject to change): Taiwan

Product Description

Analog Sound Level Meter, 35 to 80, 75 to 120 dB Range, Frequency Range 20 to 20, 000 Hz, A Frequency Weighting, Accuracy +/-3 dB, Resolution Analog, Display Analog, Fast Response Time, Includes Capacitive Microphone, Low Battery Indicator, Carrying Case and 9 V Battery, Manufacturers Warranty Length 1 Year

Product Reviews

Save 15%. Sign up for Z-mail.