20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Multi-Bit Screwdriver, 6-in-1, 7-1/8 in.

GREENLEE| Zoro #: G1654597| Mfr #: 0153-42C

$7.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1654597 Mfr #: 0153-42C
Primary Application: General PurposeShank Material: Steel
Shank Type: SolidStandards: ASME/ANSI
Handle Design: Cushion GripSingle End/Double End: Double End
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Screwdriver Bit Material: SteelRatcheting: No
Bit Retainer Type: Quick Change Ball BearingItem: Multi-Bit Screwdriver
Number of Pieces: 4Bit Style: Phillips, Slotted
Sizes Included: PH1 x 3/16" Slotted, PH2 x 1/4" SlottedItem: Multi-Bit Screwdriver
Includes: Nutdriver 1/4" x 5/16"Driver Type: 6-in-1
Drive Size: 1/4", 5/16"Overall Length: 7-1/8"
Country of Origin (subject to change): Taiwan

Product Description

Multi-Bit Screwdriver, 6-in-1, General Purpose, Ratcheting No, Bit Retainer Type Quick Change Ball Bearing, Includes Nutdriver 1/4 In. x 5/16 In., Handle Design Cushion Grip, Number of Pieces 4, Bit Style Phillips, Slotted, Overall Length 7-1/8 In., Shank Type Solid, Shank Material Steel, Finish Chrome, Standards ASME/ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.