THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Nut Driver, 3/16 in., Hollow, 6 in.

GREENLEE| Zoro #: G0811045| Mfr #: 0253-11NH-6

$8.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Driver Shank Material: Alloy Steel
Nut Driver Handle Design: Cushion Grip
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811045 Mfr #: 0253-11NH-6
Nut Driver Shank Material: Alloy SteelNut Driver Handle Design: Cushion Grip
SAE or Metric: SAENut Driver Handle Material: Multi-Component
Nut Driver Shank Length: 6"Nut Driver Hex Size: 3/16"
Nut Driver Handle Color: Green with Black GripTether Capable: Standard Tool (Accessory Needed for Tethering)
Nut Driver Overall Length: 10-1/4"Magnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Nut Holding: YesNut Driver Shank Style: Hollow Round
Nonsparking: NoCountry of Origin (subject to change): Taiwan

Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., Nut Holding Yes, Nonsparking No, Nut Driver Shank Length 6 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 10-1/4 In., Nut Driver Shank Material 50BV30 Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Green with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews