KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Nut Driver, 3/8 in., Hollow, 6 in.

GREENLEE| Zoro #: G1644325| Mfr #: 0253-15NH-6

$10.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Nut Driver Shank Material: Alloy Steel
Nut Driver Overall Length: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644325 Mfr #: 0253-15NH-6
SAE or Metric: SAENut Driver Shank Material: Alloy Steel
Nut Driver Overall Length: 10-1/4"Nonsparking: No
Nut Driver Handle Material: Multi-ComponentNut Driver Shank Length: 6"
Nut Driver Handle Design: Cushion GripNut Driver Shank Style: Hollow Round
Insulated / Uninsulated: UninsulatedItem: Nut Driver
Magnetic/Nonmagnetic: NonmagneticNut Driver Hex Size: 3/8"
Nut Holding: YesNut Driver Handle Color: Green with Black Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Drivers, Nut Driver, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 3/8 In., Nut Driver Shank Length 6 In., Insulated No, Nonmagnetic, Nut Holding Yes, Nonsparking No, Standard Tool (Accessory Needed for Tethering), ESD Safe No, Nut Driver Overall Length 10-1/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Multi-Component, Nut Driver Handle Color Green with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews