Nut Driver, 7/16 in., Hollow, , 3 in.

GREENLEE| Zoro #: G1496512| Mfr #: 0253-16C

$6.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496512 Mfr #: 0253-16C
Nut Driver Shank Style: Hollow RoundNut Driver Handle Color: Green with Black Grip
Nut Driver Handle Design: Cushion GripInsulated / Uninsulated: Uninsulated
Magnetic/Nonmagnetic: NonmagneticTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: SAENut Driver Hex Size: 7/16"
Item: Nut DriverNonsparking: No
Nut Driver Shank Material: 50BV30 Alloy SteelNut Driver Shank Length: 3"
Nut Driver Overall Length: 7-1/4"Nut Holding: No
Country of Origin (subject to change): Taiwan

Product Description

Nut Driver, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 7/16 In., Nut Holding No, Nonsparking No, Nut Driver Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7-1/4 In., Nut Driver Shank Material 50BV30 Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Green with Black Grip

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.