LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Nut Driver Set, 7 Pieces, SAE, Hollow

GREENLEE| Zoro #: G1106122| Mfr #: 0253-01C

$44.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106122 Mfr #: 0253-01C
SAE or Metric: SAEMagnetic/Nonmagnetic: Nonmagnetic
Insulated / Uninsulated: UninsulatedNut Driver Shank Style: Hollow Round
Nut Driver Handle Design: Cushion GripNut Driver Handle Color: Green with Black Grip
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
Item: Nut Driver SetNumber of Pieces: 7
Nut Driver Shank Length: 3"Nut Driver Overall Length: 7-1/4"
Nut Holding: NoStandards: Exceeds ASME/ANSI
Nut Driver Shank Material: Alloy SteelCountry of Origin (subject to change): Taiwan

Product Description

Nut Driver Set, Number of Pieces 7, SAE, Nut Driver Shank Style Hollow Round, Uninsulated, Nonmagnetic, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Holding No, Nut Driver Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 7-1/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Color Green with Black Grip, Standards Exceeds ASME/ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.