SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nut Driver Set, 7 Pieces, SAE, Hollow

GREENLEE| Zoro #: G0248902| Mfr #: 0253-01NH-6

$66.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Holding: YesInsulated / Uninsulated: UninsulatedNut Driver Handle Design: Cushion Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248902 Mfr #: 0253-01NH-6
Nut Holding: YesInsulated / Uninsulated: Uninsulated
Nut Driver Handle Design: Cushion GripNut Driver Shank Length: 6"
Nut Driver Shank Material: Alloy SteelNut Driver Hex Size: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
SAE or Metric: SAEMagnetic/Nonmagnetic: Nonmagnetic
Nut Driver Shank Style: Hollow RoundTether Capable: Standard Tool (Accessory Needed for Tethering)
Item: Nut Driver SetStandards: ASME/ANSI
Number of Pieces: 7Nut Driver Handle Color: Green with Black Grip
Nut Driver Overall Length: 10-1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Nut Driver Sets, Nut Driver Set, Nut Driver Shank Style Hollow Round, SAE, Nut Driver Hex Size 3/16 In., 1/4 In., 5/16 In., 11/32 In., 3/8 In., 7/16 In., 1/2 In., Nut Driver Shank Length 6 In., Number of Pieces 7, ESD Safe No, Nonmagnetic, Nut Holding Yes, Standard Tool (Accessory Needed for Tethering), Nut Driver Overall Length 10-1/4 In., Nut Driver Shank Material Alloy Steel, Nut Driver Handle Design Cushion Grip, Nut Driver Handle Material Multi-Component

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews