20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Open Jaw Cordless Crimping Kit

GREENLEE| Zoro #: G1370327| Mfr #: EK628L11

$1,614.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370327 Mfr #: EK628L11
Includes: 2 Batteries, Charger, and CaseItem: Open Jaw Crimping Tool
Voltage: 18.0Battery Type: Li-Ion
Crimping Force: 6 tonsCorded/Cordless: Cordless
Cordless Tool Battery Type: Li-IonCountry of Origin (subject to change): Germany

Product Description

Open Jaw Crimping Tool, Battery Type Li-Ion, Crimping Force 6 tons, Voltage 18.0, Includes 2 Batteries, Charger, and Case

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.