Greenlee
Pilot Drill Bit, 1/4 Dia x 2 1/2 in L
Mfr # 645-001
Zoro # G0574777
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/64"
- Pilot Drill Size 5/8" dia. x 2-1/4" L
- Shank Size 1/4"
- Material Cobalt Steel
- Replacement Pilot Drill No. Mfr. No. 645-001
Explore More Products
- GREENLEE Pilot Drill, 1/4 In Dia 625-001
- GREENLEE Pilot Drill, 1/4 Dia x 1 1/2 In L 925-002
- GREENLEE Pilot Drill, 3/16 Dia x 1 1/2 In L 925-001
- GREENLEE 50376233 Drill-Pilot Holesaw 37623
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit DW1586
- STARRETT Drill, Pilot 1/4" KA014C
- MILWAUKEE TOOL 29/64" Thunderbolt Titanium Coated Drill Bit 48-89-2226
- MILWAUKEE TOOL 3/16" x 12" Aircraft Length Black Oxide Drill Bit 48-89-2771
- ARTU Multipurpose Metric Drill Bit, 4mm 01515
- BLACK & DECKER 1/4" Bullet(R) Drill Bit 19111
- ARTU Drill Bit, Multi-Purpose, 3/16"x5-1/2", PK5 01016
- Greenlee Pilot Point Drill Bits