Punch, Knockout, 3/4in

GREENLEE| Zoro #: G2245004| Mfr #: 77U-3/4

$65.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Self Centering Knockout Punch
Max. Capacity Mild Steel (Ga.): 10
Conduit and Pipe Size (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245004 Mfr #: 77U-3/4
Item: Self Centering Knockout PunchMax. Capacity Mild Steel (Ga.): 10
Conduit and Pipe Size (In.): 3/4Hole Size Nominal: 1.115"
Country of Origin (subject to change): United States

Description

Self Centering Knockout Punch, For Conduit Size 3/4 Inch

Reviews