Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Punch, Knockout, Round, 1 7/32 In

  • Zoro #: G1606412
  • Mfr #: 60246

$62.01

  • For Use With: Battery-Powered, Hydraulic, Ratchet or Manual Drivers
  • Hole Size Nominal: 1.210"
  • Slug: Splits Slugs for Easier Slug Removal
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Greenlee #60246 Specifications

  • Zoro #: G1606412
  • Mfr #: 60246
For Use With: Battery-Powered, Hydraulic, Ratchet or Manual Drivers Hole Size Nominal: 1.210"
Slug: Splits Slugs for Easier Slug Removal Features: Centering Marks For Hole Alignment
Use With: Greenlee Manual, Hydraulic, and/or battery operated knockout drivers Function: For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic
Type: Standard Round Item: Punch Unit
Number of Pins: 0 Hole Size (In.): 1-7/32"
Includes: Punch, Die, Draw Stud Max. Capacity Mild Steel (Ga.): 10
Country of Origin (subject to change): United States

Description

Knockout Punch, Standard Round, Hole Size Nominal 1.210 In., Hole Size (In.) 1.21, Number of Pins 0, Max. Capacity Mild Steel (Ga.) 10, Slug Splits in Half, Falls Free from Die and Stud, Centering Marks For Hole Alignment, For Punching Holes in Mild Steel, Aluminum, Fiberglass or Plastic, Use With Greenlee Manual, Hydraulic, and/or battery operated knockout drivers

Reviews of Greenlee #60246