PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Punch, Knockout, Round, 1 In

GREENLEE| Zoro #: G1063027| Mfr #: 7211BB-1

$51.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Knockout PunchSlug: Splits in Half, Falls Free from Die and StudMax. Capacity Mild Steel (Ga.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063027 Mfr #: 7211BB-1
Item: Knockout PunchSlug: Splits in Half, Falls Free from Die and Stud
Max. Capacity Mild Steel (Ga.): 10Hole Size Nominal: 1.362"
Conduit and Pipe Size (In.): 1Hole Size (In.): 1.362"
Country of Origin (subject to change): United States

Description

Round Knockout Punch, Nominal 1.362 Inches, Capacity of Mild Steel 10 Gauge, Conduit and Pipe Size 1 Inch

Reviews