Punch, Knockout, Round, 2 3/8 In

GREENLEE| Zoro #: G0456976| Mfr #: 7211BB-2

$99.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Knockout PunchSlug: Splits in Half, Falls Free from Die and StudMax. Capacity Mild Steel (Ga.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456976 Mfr #: 7211BB-2
Item: Knockout PunchSlug: Splits in Half, Falls Free from Die and Stud
Max. Capacity Mild Steel (Ga.): 10Hole Size Nominal: 2.421"
Conduit and Pipe Size (In.): 2Hole Size (In.): 2.416"
Country of Origin (subject to change): United States

Description

Round Knockout Punch, Hole Size 2 3/8 Inches, Capacity of Mild Steel 10 Gauge, Conduit and Pipe Size 2 Inches

Reviews