KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Punch, Oil Tight, 0.875

GREENLEE| Zoro #: G2459642| Mfr #: 60238

$295.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hole Size Nominal: 0.875 x 0.125 x 1.000"
Item: Oil Tight Knockout Punch
Type: Oil Tight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459642 Mfr #: 60238
Hole Size Nominal: 0.875 x 0.125 x 1.000"Item: Oil Tight Knockout Punch
Type: Oil TightFeatures: Centering Marks For Hole Alignment
Function: For Installation of Switches or InstrumentsUse With: Manual Wrench or Hydraulic Driver
Max. Capacity Mild Steel (Ga.): 14Country of Origin (subject to change): United States

Description

Knockout Punch, Oil Tight, Punch Size 0.875 x 0.125 x 1.0 In, Hole Size 0.875 x 0.125 x 1.000 In, Maximum Capacity Mild Steel 14 GA, Centering Marks For Hole Alignment, For Installation of Switches or Instruments, Use with Manual Wrench or Hydraulic Driver

Reviews