- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Benders
- /
- Mechanical and Electrical Pipe Benders
- /
- PVC Heater/Bender, 20 Amps, 120V
Greenlee
PVC Heater/Bender, 20 Amps, 120V
- Zoro #: G3244805
- Mfr #: 849
Tap to zoom
Hover or click to zoom
$641.00
- Item: PVC Heater/Bender
- Pipe Capacity (In.): 1/2 To 2
- Schedule: All
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $641.00
Greenlee #849 Specifications
- Zoro #: G3244805
- Mfr #: 849
- Item: PVC Heater/Bender
- Pipe Capacity (In.): 1/2 To 2
- Schedule: All
- Width (In.): 28 1/4 in
- Voltage: 120 V
- Depth (In.): 7 in
- Height (In.): 10 3/4 in
- Amps: 20 A
- Watts: 200 W
- Cycle: 60
- Features: On/Off Switch, Pilot Light and Carrying Handle
- Wheel Dia. (In.): 4 in
- Heating Elements: Calrod Type Reaches 1000 Deg F
- Door: Full Length
- Cord Length (Ft.): 5
- Construction: Double Wall with Fiberglass Insulation And Reflective Interior
- Preheat Time (Minutes): 10 To 15
- Operating Temp. (F): Max 475
- Country of Origin (subject to change): United States
Description
If you need to bend PVC pipe, the Greenlee 849 20 Amp 120V PVC Heater/Bender is the tool for you. This heater and bender ensures that your bends are clean and accurate. Featuring a pilot light and carrying handle, this heater is easy to transport from one job site to another. It has an on/off switch with a built-in thermostat that lets you set the temperature at which it operates. The double wall construction has fiberglass insulation and a reflective interior that reflects heat back onto the pipe for faster heating times. The calrod type heating elements reach 1000 degrees F, while the 1/2 to 2" capacity of this bender ensures precise bending. The Greenlee 849 20 Amp 120V PVC Heater/Bender is an excellent choice for any job involving PVC piping.
Reviews of Greenlee #849
Explore more
- GREENLEE Rectifier-600V 35A 1-P Bridge 85997
- GREENLEE Shoe Unit-4 34344
- GREENLEE Shoe-Cble Bndg 489
- GREENLEE Mech Conduit Bender, 1/2-1 In Rigid 1800
- GREENLEE Plug Set-2-4 Pvc 859-4 859-4
- MORRIS COSTUMES Morris 31908 0.75 in. x 3000 ft. Conduit Pulling Tape 31908
- PAKTEK Paktek 10100 7 Pocket WrenchWrap 10100
- Greenlee Benders