Quick Connect Auger Bit, 1x4 1/2 In

GREENLEE| Zoro #: G1206536| Mfr #: 60A-1

$7.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bit Dia.:
Cutting Edge: Screw Auger
Item: Quick Connect Auger Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206536 Mfr #: 60A-1
Bit Dia.: Cutting Edge: Screw Auger
Item: Quick Connect Auger BitFeatures: Self Feeding Replacement Auger Drill Bit for Quick Connect Drill Systems
Overall Length: 4-1/2"Application:
Shank Dia.: 1/4"Dia.: 1"
Length: Country of Origin (subject to change): China

Description

Quick Connect Auger Bit, Auger, Overall Length 4-1/2 In.

Reviews