Quick Connect Auger Bit, 3/4x4.5 In

GREENLEE| Zoro #: G2427442| Mfr #: 60A-3/4

$5.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427442 Mfr #: 60A-3/4
Application: For Drilling WoodFeatures: -
Item: Quick Connect Auger BitCutting Edge: Screw Auger
Overall Length: 4-1/2"Length: 4-1/2"
Dia.: 3/4"Bit Dia.: 3/4"
Shank Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Quick Connect Auger Bit, Bit Dia. 3/4 In., Overall Length 4 1/2 In., Shank Dia 1/4 In, Cutting Edge Screw Auger, For Drilling Wood

Product Reviews