Quick Connect Auger Bit, 7/8x4.5 In

GREENLEE| Zoro #: G1240355| Mfr #: 60A-7/8

$6.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1240355 Mfr #: 60A-7/8
Application: For Drilling WoodFeatures: Self Feeding Replacement Auger Drill Bit for Quick Connect Drill Systems
Item: Quick Connect Auger BitCutting Edge: Screw Auger
Overall Length: 4-1/2"Length: 4-1/2"
Dia.: 7/8"Bit Dia.: 7/8"
Shank Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Quick Connect Auger Bit, Bit Dia. 7/8 In., Overall Length 4 1/2 In., Shank Dia 1/4 In, Cutting Edge Screw Auger, For Drilling Wood, Features Self Feeding Replacement Auger Drill Bit for Quick Connect Drill Systems

Product Reviews