SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratchet Cable Cutter, Shear Cut, 19-1/8 In

GREENLEE| Zoro #: G0900855| Mfr #: 774

$364.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Ratchet Cable CutterOverall Length: 19-1/8"Cutting Action: Shear Cut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900855 Mfr #: 774
Item: Ratchet Cable CutterOverall Length: 19-1/8"
Cutting Action: Shear CutHandle Design: Fiberglass
Cutting Capacity Communication Cable: 1-3/16"Features: 2-Speed Blade Advance, Auto Opening Upon Completion Of Cut, Narrow Profile
Primary Application: Electrical CableIncludes: Replacement Part : 11256 Movable and Fixed Blades (773 and 774)
Cutting Capacity Aluminum: 795 MCMCountry of Origin (subject to change): United States

Description

Ratchet Cable Cutter, Shear Cut, Overall Length 19-1/8 In., Cutting Capacity Aluminum 795 MCM, Cutting Capacity Communication Cable 1-3/16 In., Handle Design Fiberglass, Features 2-Speed Blade Advance, Auto Opening Upon Completion Of Cut, Narrow Profile, Includes Replacement Part : 11256 Movable and Fixed Blades (773 and 774)

Reviews