Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Ratchet Crimper, 22 to 10 AWG, 9" L

GREENLEE| Zoro #: G1984437| Mfr #: 45500

$55.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 9"
Insulated / Uninsulated: Insulated
Cuts: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984437 Mfr #: 45500
Overall Length: 9"Insulated / Uninsulated: Insulated
Cuts: NoPrimary Crimping Application: Electrical Wire and Cable
Handle Type: Cushion GripAdjustable: Manual
Features: Color Coded Nests for Easy Identification, Ring Tongue, Spade Lug, Slide On and Butt SplicesCapacity: 22 to 10 AWG
Strips: NoIncludes: Die
Max. Crimping Force: Not RatedReplacement Die Code: None
Country of Origin (subject to change): Taiwan

Description

Primary Crimping Application Electrical Wire and Cable, Ratchet Crimper, Uninsulated, Capacity 22 to 10 AWG, Overall Length 9 In., For Use With Insulated Terminals, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None, Features Color Coded Nests for Easy Identification, Ring Tongue, Spade Lug, Slide On and Butt Splices, Includes Die

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews