Ratchet Crimper, 22 to 8 AWG, 9" L

GREENLEE| Zoro #: G2357433| Mfr #: 45505

$55.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 9"
Insulated / Uninsulated: Uninsulated
Cuts: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357433 Mfr #: 45505
Overall Length: 9"Insulated / Uninsulated: Uninsulated
Cuts: NoReplacement Die Code: None
Primary Crimping Application: Electrical Wire and CableHandle Type: Cushion Grip
Adjustable: ManualCapacity: 22 to 8 AWG
Strips: NoIncludes: Die
Max. Crimping Force: Not RatedCountry of Origin (subject to change): Taiwan

Description

Primary Crimping Application Electrical Wire and Cable, Ratchet Crimper, Uninsulated, Capacity 22 to 8 AWG, Overall Length 9 In., For Use With Noninsulated Terminals, Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type Cushion Grip, Replacement Die Code None, Includes Die

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews