Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Ratcheting Reel Stand, 28 To 46 5/8 In H

GREENLEE| Zoro #: G1373477| Mfr #: 656

$589.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: SteelFolded Dimensions (In.): -Width (In.): 24-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373477 Mfr #: 656
Material: SteelFolded Dimensions (In.): -
Width (In.): 24-1/2Capacity (Lb.): 3750
Wheel Material: -For Use With: -
Includes: -Depth (In.): 23
Type: -Height (In.): 28 to 46-5/8
Wheel Type: -Item: Ratcheting Reel Stand
Number of Spindles: 0Finish: Green
Dispenses: 58 to 90" Reel Dia.Features: -
Spindle Dia. (In.): -Country of Origin (subject to change): United States

Description

Ratcheting Reel Stand, Height 28 To 46 5/8 In, Width 24 1/2 In, Depth 23 In, Material Steel, Green Finish, Capacity 3750 Lb

Reviews