PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spindle, Reel Stand, 76 In

GREENLEE| Zoro #: G0726311| Mfr #: 684

$251.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: SpindleMaterial: Tempered steelWidth (In.): 76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726311 Mfr #: 684
Item: SpindleMaterial: Tempered steel
Width (In.): 76Capacity (Lb.): 5000
Height (In.): -For Use With: No. 5C649
Spindle Dia. (In.): 2-3/8Country of Origin (subject to change): China

Description

Reel Stand Spindle, Capacity 5000 Pounds, For Use with 5C649, 2 3/8 Inches Diameter, 76 Inches Long

Reviews