KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retro Fit Punch Driver Set, 10 ga. Steel

GREENLEE| Zoro #: G1023084| Mfr #: 10800

$287.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Conduit and Pipe Size: 1/2" to 2"
Number of Pieces: 12
For Use With: Battery powered, hydraulic ratchet or manual drivers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023084 Mfr #: 10800
Conduit and Pipe Size: 1/2" to 2"Number of Pieces: 12
For Use With: Battery powered, hydraulic ratchet or manual driversCapacity: 10 ga. Steel
Item: Knockout Punch Driver SetIncludes: 1/2, 3/4, 1, 1-1/4, 1-1/2, 2" Self-Centering Punches and Dies
Country of Origin (subject to change): United States

Description

Knockout Punch Driver Set, Number of Pieces 12, Capacity 10 ga. Steel, Conduit and Pipe Size 1/2 In. to 2 In., Workpiece Material Mild Steel, Aluminum, fiberglass and plastic, For Use With Battery powered, hydraulic ratchet or manual drivers, Includes 1/2, 3/4, 1, 1-1/4, 1-1/2, 2 In. Self-Centering Punches and Dies

Reviews