Screw Hold Screwdriver, Cabinet, 1/4x7 In

GREENLEE| Zoro #: G0899376| Mfr #: 0453-15C

$7.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate with Rubber Grip
Standards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899376 Mfr #: 0453-15C
Handle Material: Acetate with Rubber GripStandards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style: Cabinet Tip
Shank Material: steelHandle Design: Cushion Grip
Shank Shape: RoundItem: Screw Holding Screwdriver
Shank Length: 7"Tip Style Group: Slotted
Overall Length: 11-1/8"Tip Size: 1/4"
Finish: Chrome with Black Phosphate TipCountry of Origin (subject to change): Taiwan

Description

Screw Holding Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 1/4 In., Shank Length 7 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Phosphate Tip Finish, Overall Length 11-1/8 In., Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews