Screw Hold Screwdriver, Phillips, #0x4 In

GREENLEE| Zoro #: G2036133| Mfr #: 0453-16C

$7.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Acetate with Rubber Grip
Standards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036133 Mfr #: 0453-16C
Handle Material: Acetate with Rubber GripStandards: ASME, ANSI
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style: Phillips
Shank Material: steelHandle Design: Cushion Grip
Shank Shape: RoundItem: Screw Holding Screwdriver
Shank Length: 4"Overall Length: 6-5/8"
Tip Size: #0Finish: Chrome with Black Phosphate Tip
Country of Origin (subject to change): Taiwan

Description

Screw Holding Screwdriver, Handle Material Acetate with Rubber Grip, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #0, Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Cushion Grip, Round Shank Shape, Shank Material Steel, Chrome with Black Phosphate Tip Finish, Overall Length 6-5/8 In., Standards ASME, ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews