Step Drill Bit, HSS, 12 Sizes, 3/16-7/8 In.

GREENLEE| Zoro #: G0428556| Mfr #: 34403

$39.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428556 Mfr #: 34403
Finish: Black OxideShank Type: Three-Flat
Shank Size: 3/8"Number of Flutes: 2
Sizes Included: 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"Material: HSS
Item: Step Drill BitNumber of Hole Sizes: 12
Bit Length: 3-5/16"Size Range: 3/16" to 7/8"
Step Thickness: 1/8"Country of Origin (subject to change): United States

Product Description

Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 12, Shank Size 3/8 In., Step Thickness 1/8 In., Size Range 3/16 In. to 7/8 In., Sizes Included 3/16 In., 1/4 In., 5/16 In., 3/8 In., 7/16 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., Number of Flutes 2, Shank Type Three-Flat, Bit Length 3-5/16 In.

Product Reviews