Step Drill Bit, HSS, 3 Sizes, 1/2-1-1/8 In.

GREENLEE| Zoro #: G0440027| Mfr #: 30008

$59.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440027 Mfr #: 30008
Finish: Black OxideShank Size: 3/8"
Shank Type: Three-FlatNumber of Flutes: 2
Sizes Included: 1/2", 7/8", 1-1/8"Material: HSS
Item: Step Drill BitNumber of Hole Sizes: 3
Bit Length: 2-1/4"Size Range: 1/2" to 1-1/8"
Step Thickness: 3/8"Country of Origin (subject to change): United States

Product Description

Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 3, Shank Size 3/8 In., Step Thickness 3/8 In., Size Range 1/2 In. to 1-1/8 In., Sizes Included 1/2 In., 7/8 In., 1-1/8 In., Number of Flutes 2, Shank Type Three-Flat, Bit Length 2-1/4 In.