Step Drill Bit, HSS, 6 Sizes, 7/8-1-3/8 In.

GREENLEE| Zoro #: G1907001| Mfr #: 36414

$63.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907001 Mfr #: 36414
Finish: Black OxideShank Type: Three-Flat
Shank Size: 3/8"Number of Flutes: 2
Sizes Included: 7/8", 1-1/8", 1-13/64", 1-7/32", 1-1/4", 1-3/8"Material: HSS
Item: Step Drill BitNumber of Hole Sizes: 6
Bit Length: 2-7/8"Step Thickness: 1/8"
Size Range: 7/8" to 1-3/8"Country of Origin (subject to change): United States

Product Description

Step Drill Bit, Material HSS, Black Oxide Finish, Number of Hole Sizes 6, Shank Size 3/8 In., Step Thickness 1/8 In., Size Range 7/8 In. to 1-3/8 In., Sizes Included 7/8 In., 1-1/8 In., 1-13/64 In., 1-7/32 In., 1-1/4 In., 1-3/8 In., Number of Flutes 2, Shank Type Three-Flat, Bit Length 2-7/8 In.

Product Reviews