Step Drill Bit Set, HSS, 1/8-1-1/8 In, 3 pc

GREENLEE| Zoro #: G2236491| Mfr #: 35884

$138.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236491 Mfr #: 35884
Finish: Black OxideShank Type: Three-Flat
Shank Size: 3/8"Number of Flutes: 2
Sizes Included: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-1/8"Material: HSS
Includes: Mfr. No. 30008 (1/2" to 1-1/8"), 34401 (1/8" to 1/2"), 34403 (3/16" to 7/8"), Plastic CaseItem: Step Drill Bit Set
Number of Hole Sizes: 28Bit Length: 2-1/4", 3-1/8", 3-5/16"
Step Thickness: 1/8", 3/8"Number of Pieces: 3
Size Range: 1/8" to 1-1/8"Country of Origin (subject to change): United States

Product Description

Step Drill Bit Set, Material HSS, Black Oxide Finish, Number of Pieces 3, Number of Hole Sizes 28, Size Range 1/8 In. to 1-1/8 In., Sizes Included 1/8 In., 5/32 In., 3/16 In., 7/32 In., 1/4 In., 9/32 In., 5/16 In., 11/32 In., 3/8 In., 13/32 In., 7/16 In., 15/32 In., 1/2 In., 9/16 In., 5/8 In., 11/16 In., 3/4 In., 13/16 In., 7/8 In., 1-1/8 In., Step Thickness 1/8 In., 3/8 In., Number of Flutes 2, Shank Size 3/8 In., Shank Type Three-Flat, Bit Length 2-1/4 In., 3-1/8 In., 3-5/16 In.

Product Reviews